Motion
056C200T050S1A

DODGE
056C200T050S1A

Right Angle Worm Gear Speed Reducer - Double Reduction, 50.6:1 Ratio, C-Face Coupling, 56C Frame
MI ITEM #00997774
MFR #056C200T050S1A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
056C200T050S1A

Right Angle Worm Gear Speed Reducer - Double Reduction, 50.6:1 Ratio, C-Face Coupling, 56C Frame
MI ITEM #00997774
MFR #056C200T050S1A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C200T050N056 TAPERED BORE REDUCER

Specifications

  • Reduction
    Double
  • Ratio
    50.6:1
  • Max Input Horsepower
    2.030 hp @ 1750 rpm
  • Input Type
    C-Face Coupling
  • Output Type
    Hollow
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    34.540 @ 1750 rpm input
  • Maximum Output Torque
    3165 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    1425 lb
  • Housing Height
    8.38 in
  • Compatible Base Kit
    6011253
  • Manufacturer Reducer Size
    200
  • Mounting Type
    Foot Mount
  • Weight
    90.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text