Motion
140C200T030S1A

DODGE
140C200T030S1A

Dodge-Reliance 140C200T030S1A, Right Angle Helical Worm Speed Reducer, 30.417:1 Ratio, C-Face Coupling Input
Mi Item #00997887
MFR #140C200T030S1A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
140C200T030S1A

Dodge-Reliance 140C200T030S1A, Right Angle Helical Worm Speed Reducer, 30.417:1 Ratio, C-Face Coupling Input
Mi Item #00997887
MFR #140C200T030S1A

Mfr description
C200T030N140
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    200
  • Maximum Output RPM
    57.530 @ 1750 rpm input
  • Maximum Output Torque
    1960 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    140TC
  • Output Size
    1-1/16 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1-3/8 in, 1-5/16 in, 1-7/16 in, 1 in, 25 mm, 30 mm, 32 mm, 35 mm
  • Ratio
    30.417:1
  • Weight
    90.00 lbs

Details

  • Compatible Base Kit
    6011253
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Max Input Horsepower
    2.060 hp @ 1750 rpm
  • Mounting Type
    Foot Mount
  • Output Type
    Hollow Shaft
  • Overhung Load Capacity
    1410 lb
  • Reduction
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)