Motion
140C200T038S1A

DODGE
140C200T038S1A

Dodge-Reliance 140C200T038S1A, Right Angle Helical Worm Speed Reducer, 38.000:1 Ratio, C-Face Coupling Input
MI ITEM #00997893
MFR #140C200T038S1A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
140C200T038S1A

Dodge-Reliance 140C200T038S1A, Right Angle Helical Worm Speed Reducer, 38.000:1 Ratio, C-Face Coupling Input
MI ITEM #00997893
MFR #140C200T038S1A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C200T038N140

Specifications

  • Max Input Horsepower
    2.060 hp @ 1750 rpm
  • Ratio
    38.000:1
  • NEMA / IEC Frame Size
    140TC
  • Input Type
    C-Face Coupling
  • Output Type
    Hollow Shaft
  • Output Size
    1-1/16 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1-3/8 in, 1-5/16 in, 1-7/16 in, 1 in, 25 mm, 30 mm, 32 mm, 35 mm
  • Reduction
    Double
  • Manufacturer Reducer Size
    200
  • Maximum Output RPM
    46.050 @ 1750 rpm input
  • Maximum Output Torque
    2449 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    1421 lb
  • Compatible Base Kit
    6011253
  • Mounting Type
    Foot Mount
  • Weight
    90.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text