Motion
180C200T015S1A

DODGE
180C200T015S1A

Dodge® 180C200T015S1A, Right Angle Helical Worm Speed Reducer, 15:1 Ratio, 1.127" C-Face Quilled Input, Double Reduction
MI ITEM #00997957
MFR #180C200T015S1A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
180C200T015S1A

Dodge® 180C200T015S1A, Right Angle Helical Worm Speed Reducer, 15:1 Ratio, 1.127" C-Face Quilled Input, Double Reduction
MI ITEM #00997957
MFR #180C200T015S1A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C200T015N180 TAPERED BORE RED

Specifications

  • Max Input Horsepower
    4.350 hp @ 2500 rpm
  • Ratio
    15:1
  • NEMA / IEC Frame Size
    180TC
  • Input Type
    C-Face Quill
  • Output Type
    Hollow Shaft
  • Output Direction
    Right
  • Input Size
    1.127 in
  • Reduction
    Double
  • Manufacturer Reducer Size
    200
  • Maximum Output RPM
    179.100 @ 2500 rpm input
  • Maximum Output Torque
    1780 in-lbs @ 870 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    1400 lb
  • Housing Dimensions
    14.41 x 9-1/4 x 9.66 in
  • Compatible Base Kit
    6011253
  • Mounting Type
    Foot Mount
  • Weight
    90.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought