Motion
5371-273-003

WARNER
5371-273-003

UM-210-1020, Hollow Bore/Shaft, 95 ft-lb Torque, 90 DC Voltage
Mi Item #00997959
MFR #5371-273-003
Price$5,198.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5371-273-003

UM-210-1020, Hollow Bore/Shaft, 95 ft-lb Torque, 90 DC Voltage
Mi Item #00997959
MFR #5371-273-003

Mfr description
5371-273-003 UM-210-1020 90V
  • Easy installation
  • Available with standard power-on and electrically released power-off brake units
  • Fan cooled for high cycle rate operation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,198.00/each

Specifications

Dimensions

  • Clutch Outside Diameter  
    9-1/4 in
  • Overall Length
    8.891 in

Details

  • Clutch Type
    Motor/Output Combination
  • Mounting Type
    C-Face
  • Nominal Static Torque
    95 ft-lbs
  • UPC_NO
    786582065766
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)