Motion
5371-273-008

WARNER
5371-273-008

Warner Electric® 5371-273-008, Power-On Electro Module Clutch, Type: Power-On Electro Module, Mounting: (C-Face)
Mi Item #00997967
MFR #5371-273-008
Price$8,559.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5371-273-008

Warner Electric® 5371-273-008, Power-On Electro Module Clutch, Type: Power-On Electro Module, Mounting: (C-Face)
Mi Item #00997967
MFR #5371-273-008

Mfr description
5371-273-008 UM-210-2030 90V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,559.02/each

Specifications

Dimensions

  • Bore Diameter  
    1.13 in
  • Clutch Outside Diameter  
    9-1/4 in
  • Overall Length
    12.969 in

Details

  • Clutch Type
    Power-On Electro Module
  • Mounting Type
    C-Face
  • Nominal Static Torque
    95 ft-lbs
  • Standards Met
    NEMA, UL
  • UPC_NO
    786582065797
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)