Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
140C262T060S1A

Dodge-Reliance 140C262T060S1A, Right Angle Helical Worm Speed Reducer, 60.833:1 Ratio, C-Face Coupling Input
MI ITEM #00998177
MFR #140C262T060S1A

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
C262T060N140

Specifications

  • Max Input Horsepower
    2.730 hp @ 1750 rpm
  • Ratio
    60.833:1
  • NEMA / IEC Frame Size
    140TC
  • Input Type
    C-Face Coupling
  • Output Type
    Hollow Shaft
  • Output Size
    1-1/2 in, 1-1/4 in, 1-11/16 in, 1-15/16 in, 1-3/16 in, 1-3/4 in, 1-3/8 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 32 mm, 35 mm, 38 mm, 40 mm, 42 mm, 45 mm
  • Reduction
    Double
  • Manufacturer Reducer Size
    262
  • Maximum Output RPM
    28.770 @ 1750 rpm input
  • Maximum Output Torque
    5012 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    2910 lb
  • Compatible Base Kit
    6011260
  • Mounting Type
    Foot Mount
  • Weight
    120.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought