Motion
180C262T020S1A

DODGE
180C262T020S1A

Dodge® 180C262T020S1A, Right Angle Helical Worm Speed Reducer, 20:1 Ratio, 1.127" C-Face Quilled Input, Double Reduction
Mi Item #00998263
MFR #180C262T020S1A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
180C262T020S1A

Dodge® 180C262T020S1A, Right Angle Helical Worm Speed Reducer, 20:1 Ratio, 1.127" C-Face Quilled Input, Double Reduction
Mi Item #00998263
MFR #180C262T020S1A

Mfr description
C262T020N180 TAPERED BORE RED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    16.81 x 10.23 x 11.04 in
  • Input Size
    1.127 in
  • Manufacturer Reducer Size
    262
  • Maximum Output RPM
    123.300 @ 2500 rpm input
  • Maximum Output Torque
    5257 in-lbs @ 870 rpm
  • NEMA / IEC Frame Size
    180TC
  • Ratio
    20:1
  • Weight
    130.00 lbs

Details

  • Compatible Base Kit
    6011260
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    6.520 hp @ 2500 rpm
  • Mounting Type
    Foot Mount
  • Output Direction
    Right
  • Output Type
    Hollow Shaft
  • Overhung Load Capacity
    2781 lb
  • Reduction
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)