Specifications
Dimensions
- Outside Diameter13 in
Details
- Clutch Brake TypeMagnetic Brake
- Compatible Model Part NumberMTB-II
- Product TypesArmature
- SeriesMTB
- UPC_NO786582052209
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)