Motion
HREL 4 A1TM 6 PP UNC 02059405

HYDAC CORP
HREL 4 A1TM 6 PP UNC 02059405

Standard Duty Tube Clamp w/ Rubber Insert - C-Rail Mounted, 0.24 in Bore, Polypropylene Halves, 6 mm Tube
MI ITEM #00998494
MFR #HREL 4 A1TM 6 PP UNC 02059405
List Price$12.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HREL 4 A1TM 6 PP UNC 02059405

Standard Duty Tube Clamp w/ Rubber Insert - C-Rail Mounted, 0.24 in Bore, Polypropylene Halves, 6 mm Tube
MI ITEM #00998494
MFR #HREL 4 A1TM 6 PP UNC 02059405

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.07/each for your price

Overview

Mfr description
HREL 4 A1TM 6 PP UNC

Specifications

  • Clamp Style
    Standard Duty Tube Clamp w/ Rubber Insert
  • Clamp Size
    4
  • Clamp Bore Size
    0.24 in
  • Pipe Tube Or Hose Size
    6 mm Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Smooth Bore
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Elastomer Insert, Cover Plate, 2 Hex Head Bolts and 2 Mounting Rail Nuts
  • Manufacturer Catalog Number
    02059405
  • Clamp Type
    Tube Clamp - Rubber Insert Style
  • Mounting Type
    C-Rail Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought