Motion
HRES 4 S1TM 33.7 PP UNC 02059532

HYDAC CORP
HRES 4 S1TM 33.7 PP UNC 02059532

Mounting Clamp Assembly - Heavy Duty - 1.33 in Bore, Polypropylene Halves, 1 in Pipe
MI ITEM #00998601
MFR #HRES 4 S1TM 33.7 PP UNC 02059532
Your Price$45.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRES 4 S1TM 33.7 PP UNC 02059532

Mounting Clamp Assembly - Heavy Duty - 1.33 in Bore, Polypropylene Halves, 1 in Pipe
MI ITEM #00998601
MFR #HRES 4 S1TM 33.7 PP UNC 02059532

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$45.36/each(List $52.17)

Overview

Mfr description
HRES 4 S1TM 33.7 PP UNC

Specifications

  • Clamp Style
    Heavy Duty Pipe Clamp w/ Rubber Insert
  • Clamp Size
    4
  • Clamp Bore Size
    1.33 in
  • Pipe Tube Or Hose Size
    1 in Pipe
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Smooth Bore
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Elastomer Insert, Cover Plate, 2 Hex Head Bolts and 2 Mounting Rail Nuts
  • Manufacturer Catalog Number
    02059532
  • Clamp Type
    Mounting Clamp Assembly - Heavy Duty
  • Material
    Polypropylene
  • Mounting Type
    C-Rail Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text