Motion
HRES 4 S 48 PP UNC 02059499

HYDAC CORP
HRES 4 S 48 PP UNC 02059499

Mounting Clamp Assembly - Heavy Duty - 1.89 in Bore, Polypropylene Halves, 1-1/2 in Pipe, 48 mm Tube
MI ITEM #00999115
MFR #HRES 4 S 48 PP UNC 02059499
Your Price$38.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRES 4 S 48 PP UNC 02059499

Mounting Clamp Assembly - Heavy Duty - 1.89 in Bore, Polypropylene Halves, 1-1/2 in Pipe, 48 mm Tube
MI ITEM #00999115
MFR #HRES 4 S 48 PP UNC 02059499

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.71/each(List $44.52)

Overview

Mfr description
HRES 4 S 48 PP UNC

Specifications

  • Clamp Style
    Heavy Duty Pipe/Tube Clamp w/ Rubber Insert
  • Clamp Size
    4
  • Clamp Bore Size
    1.89 in
  • Pipe Tube Or Hose Size
    1-1/2 in Pipe, 48 mm Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Smooth Bore
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Elastomer Insert, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Manufacturer Catalog Number
    02059499
  • Clamp Type
    Mounting Clamp Assembly - Heavy Duty
  • Material
    Polypropylene
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought