Motion
AA 3104
Acrylic Adhesive - 25 ml, Syringe
MI ITEM #00999160
MFR #AA 3104
Price$74.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 25 ml, Syringe
MI ITEM #00999160
MFR #AA 3104

Mfr description
223103 23694 3104 UV CRG AD 25 ML SYR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$74.99/each

Specifications

Dimensions

  • Package Size
    25 ml
  • Shear Strength
    3155 psi

Details

  • Acrylic Type
    Urethane Acrylate
  • Application
    Bonding
  • Color
    Yellow
  • Material Comp
    PVC, Polycarbonate, Thermoplastic
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Syringe
  • Product Form
    Liquid
  • UPC_NO
    079340236943
  • Viscosity
    160 cP
  • Viscosity Class
    Low Viscosity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)