Motion
AA 3106
Acrylic Adhesive - 25 ml, Syringe
MI ITEM #00999189
MFR #AA 3106
Price$71.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 25 ml, Syringe
MI ITEM #00999189
MFR #AA 3106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$71.29/each

Specifications

Dimensions

  • Package Size
    25 ml
  • Shear Strength
    3392 psi

Details

  • Acrylic Type
    Acrylic
  • Application
    Bonding
  • Color
    Yellow
  • Material Comp
    PVC, Polycarbonate, Thermoplastic
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Syringe
  • Product Form
    Liquid
  • Type
    Light Curing Adhesive
  • UPC_NO
    079340236974
  • Viscosity
    5,000 cP
  • Viscosity Class
    Medium Viscosity

Overview

Mfr description
88299 23697 3106 UV CRG AD 25 ML SYR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought