Motion
23698
Fluoro Rubber Oil Seal - Solid, 2.3750 in Shaft Dia., 3.251 in OD, 0.6250 in Overall Width, CRWA3 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #00999196
MFR #23698
List Price$61.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluoro Rubber Oil Seal - Solid, 2.3750 in Shaft Dia., 3.251 in OD, 0.6250 in Overall Width, CRWA3 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #00999196
MFR #23698

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.06/each for your price

Overview

Mfr description
23698 OIL SEAL
  • Metal-Cased
  • Spring-Loaded
  • Single-Lip With Auxiliary Dirt Lip/Dust Lip ("Double-Lip") and Industry-Leading Hydrodynamic Waveseal.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.375 in
  • Outside Diameter
    3.251 in
  • Overall Width
    0.625 in
  • Design Type
    CRWA3
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Fluoro Rubber (FKM)
  • Description Keyword
    CRWA3 Design
  • Casing
    Without Inner Case
  • Pressure Tolerance
    90 psi @ 0 fpm
  • Manufacturer Upc Number
    085311900270
  • Max Shaft Surface Speed
    2000 fpm
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
  • Weight
    0.28 lbs
  • Continuous Temperature Range
    -40 to 400°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought