Motion
5371-273-037

WARNER
5371-273-037

UM-210-1020-C, Hollow Bore/Shaft, 95 ft-lb Torque, 90 DC Voltage
MI ITEM #00999571
MFR #5371-273-037
List Price$12,010.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5371-273-037

UM-210-1020-C, Hollow Bore/Shaft, 95 ft-lb Torque, 90 DC Voltage
MI ITEM #00999571
MFR #5371-273-037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,010.19/each for your price

Overview

Mfr description
5371-273-037 UNIMODULE 90V

Specifications

  • Brake Type
    Power-On Electro Module
  • Nominal Static Torque
    95 ft-lbs
  • Voltage Rating
    90 V dc
  • Bore Diameter
  • Maximum Dynamic Torque Capacity
    95 ft-lbs
  • Brake Outside Diameter
  • Overall Length
  • Standards Met
    NEMA
  • Mounting Type
    C-Face
  • UPC_NO
    786582065957

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought