Motion
5371-273-041

WARNER
5371-273-041

Power-on Electro Module Magnetic Brake - 1-1/8 in Bore, Base, 90 V dc, 95 ft-lbs Torque, Power-On Electro Module, 9-1/4 in OD, 12.969 in Length
Mi Item #00999594
MFR #5371-273-041
Price$13,181.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5371-273-041

Power-on Electro Module Magnetic Brake - 1-1/8 in Bore, Base, 90 V dc, 95 ft-lbs Torque, Power-On Electro Module, 9-1/4 in OD, 12.969 in Length
Mi Item #00999594
MFR #5371-273-041

Mfr description
5371-273-041 UNIMODULE 90V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,181.86/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Brake Outside Diameter  
    9-1/4 in
  • Overall Length  
    12.969 in

Details

  • Brake Type
    Power-On Electro Module
  • Maximum Dynamic Torque Capacity
    95 ft-lbs
  • Mounting Type
    Base
  • Nominal Static Torque
    95 ft-lbs
  • Standards Met
    NEMA
  • UPC_NO
    786582065971
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)