1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WARNER
5130-273-053
EP-250-C, 0.5 in Bore/Shaft Size, .125 x .0625 in Keyway, 24 DC, 7500 RPM
MI ITEM #
00999632
MFR #
5130-273-053
Your Price
$5,818.42
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Electric Clutches and Brakes
WARNER 5130-273-053
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WARNER
5130-273-053
EP-250-C, 0.5 in Bore/Shaft Size, .125 x .0625 in Keyway, 24 DC, 7500 RPM
MI ITEM #
00999632
MFR #
5130-273-053
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$5,818.42
/each
(List
$6,982.11
)
Qty
Add to Cart
Overview
Mfr description
5130-273-053 CLUTCH/BRAKE 24V
Specifications
Nominal Static Torque
5.83 ft-lbs
Voltage Rating
24 V dc
Bore Diameter
0.5000 in
Overall Length
8.968 in
Mounting Type
Base
UPC_NO
786582038241
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data