Motion
5130-273-054

WARNER
5130-273-054

EP-250-C, 0.5 in Bore/Shaft Size, .125 x .0625 in Keyway, 90 DC, 7500 RPM
Mi Item #00999641
MFR #5130-273-054
Price$5,864.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5130-273-054

EP-250-C, 0.5 in Bore/Shaft Size, .125 x .0625 in Keyway, 90 DC, 7500 RPM
Mi Item #00999641
MFR #5130-273-054

Mfr description
5130-273-054 CLUTCH/BRAKE 90V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,864.97/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Overall Length
    8.968 in

Details

  • Mounting Type
    Base
  • Nominal Static Torque
    5.83 ft-lbs
  • UPC_NO
    786582038258
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)