Motion
HREL 6 A 20 PP UNC

HYDAC CORP
HREL 6 A 20 PP UNC

Standard Duty Tube Clamp w/ Rubber Insert - Weld Plate Mounted, 0.79 in Bore, Polypropylene Halves, 20 mm Tube
Mi Item #00999774
MFR #HREL 6 A 20 PP UNC
Price$15.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HREL 6 A 20 PP UNC

Standard Duty Tube Clamp w/ Rubber Insert - Weld Plate Mounted, 0.79 in Bore, Polypropylene Halves, 20 mm Tube
Mi Item #00999774
MFR #HREL 6 A 20 PP UNC

Mfr description
HREL 6 A 20 PP UNC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.00/each

Specifications

Dimensions

  • Clamp Bore Size
    0.79 in
  • Clamp Height
    2.80 in
  • Clamp Size
    6
  • Pipe Tube Or Hose Size
    20 mm Tube

Details

  • Bore Internal Surface
    Smooth Bore
  • Clamp Assembly Contents
    2 Clamp Halves, Elastomer Insert, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Clamp Hardware Material
    Steel
  • Clamp Material
    Polypropylene
  • Clamp Style
    Standard Duty Tube Clamp w/ Rubber Insert
  • Clamp Type
    Tube Clamp - Rubber Insert Style
  • Manufacturer Catalog Number
    02059398
  • Mounting Type
    Weld Plate Mounted
  • Thread Type
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)