Motion
5371-169-086

WARNER
5371-169-086

EUM-215-20FBB-32, 32 ft-lb Torque (Brake), 90 DC Voltage
Mi Item #00999820
MFR #5371-169-086
Price$5,459.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5371-169-086

EUM-215-20FBB-32, 32 ft-lb Torque (Brake), 90 DC Voltage
Mi Item #00999820
MFR #5371-169-086

Mfr description
5371-169-086 BRAKE 90V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,459.60/each

Specifications

Dimensions

  • Brake Outside Diameter  
    9-1/4 in
  • Overall Length  
    1-3/8 in

Details

  • Brake Type
    Enclosed Motor Clutch/Brake
  • Housing Material
    Cast Iron
  • Mounting Type
    C-Face
  • Standards Met
    NEMA
  • UPC_NO
    786582065506
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)