Motion
5371-169-054

WARNER
5371-169-054

Power-off Electro Module Magnetic Brake - 1-3/8 in Bore, C-Face, 90 V dc, Power-Off Electro Module, 9-1/4 in OD, 8.078 in Length
Mi Item #00999825
MFR #5371-169-054
Price$5,020.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5371-169-054

Power-off Electro Module Magnetic Brake - 1-3/8 in Bore, C-Face, 90 V dc, Power-Off Electro Module, 9-1/4 in OD, 8.078 in Length
Mi Item #00999825
MFR #5371-169-054

Mfr description
5371-169-054 BRAKE 90V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,020.06/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Brake Outside Diameter  
    9-1/4 in
  • Overall Length  
    8.078 in

Details

  • Brake Type
    Power-Off Electro Module
  • Maximum Dynamic Torque Capacity
    56 ft-lbs
  • Mounting Type
    C-Face
  • Standards Met
    NEMA, UL
  • UPC_NO
    786582065414
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)