Motion
5371-169-064

WARNER
5371-169-064

EUM-210-7/8-20MBFB-32, 32 ft-lb Torque (Brake), 90 DC Voltage
Mi Item #00999881
MFR #5371-169-064
Price$5,637.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5371-169-064

EUM-210-7/8-20MBFB-32, 32 ft-lb Torque (Brake), 90 DC Voltage
Mi Item #00999881
MFR #5371-169-064

Mfr description
5371-169-064 BRAKE 90V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,637.14/each

Specifications

Dimensions

  • Bore Diameter  
    0.875 in

Details

  • Brake Type
    Electrically Released Module
  • Manufacturer Upc Number
    786582065445
  • UPC_NO
    786582065445
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)