Motion
HREL 6 A 26.9 PP UNC

HYDAC CORP
HREL 6 A 26.9 PP UNC

Standard Duty Pipe Clamp w/ Rubber Insert - Weld Plate Mounted, 1.06 in Bore, Polypropylene Halves, 3/4 in Pipe
MI ITEM #00999916
MFR #HREL 6 A 26.9 PP UNC
List Price$15.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HREL 6 A 26.9 PP UNC

Standard Duty Pipe Clamp w/ Rubber Insert - Weld Plate Mounted, 1.06 in Bore, Polypropylene Halves, 3/4 in Pipe
MI ITEM #00999916
MFR #HREL 6 A 26.9 PP UNC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.68/each for your price

Overview

Mfr description
HREL 6 A 26.9 PP UNC

Specifications

  • Clamp Style
    Standard Duty Pipe Clamp w/ Rubber Insert
  • Clamp Size
    6
  • Clamp Bore Size
    1.06 in
  • Pipe Tube Or Hose Size
    3/4 in Pipe
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Smooth Bore
  • Clamp Height
    2.80 in
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Elastomer Insert, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Manufacturer Catalog Number
    02059401
  • Clamp Type
    Pipe Clamp - Rubber Insert Style
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text