Motion
HREL 6 A 32 PP UNC 02059404

HYDAC CORP
HREL 6 A 32 PP UNC 02059404

Standard Duty Tube Clamp w/ Rubber Insert - Weld Plate Mounted, 1.26 in Bore, Polypropylene Halves, 1-1/4 in Tube/32 mm Tube
MI ITEM #01000122
MFR #HREL 6 A 32 PP UNC 02059404
List Price$15.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HREL 6 A 32 PP UNC 02059404

Standard Duty Tube Clamp w/ Rubber Insert - Weld Plate Mounted, 1.26 in Bore, Polypropylene Halves, 1-1/4 in Tube/32 mm Tube
MI ITEM #01000122
MFR #HREL 6 A 32 PP UNC 02059404

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.68/each for your price

Overview

Mfr description
HREL 6 A 32 PP UNC

Specifications

  • Clamp Style
    Standard Duty Tube Clamp w/ Rubber Insert
  • Clamp Size
    6
  • Clamp Bore Size
    1.26 in
  • Pipe Tube Or Hose Size
    1-1/4 in Tube, 32 mm Tube
  • Clamp Material
    Polypropylene
  • Clamp Hardware Material
    Steel
  • Bore Internal Surface
    Smooth Bore
  • Thread Type
    UNC
  • Clamp Assembly Contents
    2 Clamp Halves, Elastomer Insert, Weld Plate, Cover Plate and 2 Hex Head Bolts
  • Manufacturer Catalog Number
    02059404
  • Clamp Type
    Tube Clamp - Rubber Insert Style
  • Mounting Type
    Weld Plate Mounted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text