Motion
RAPTOR 100HCBM 180M P7

DODGE
RAPTOR 100HCBM 180M P7

RAPTOR 100HCBM 180M P7
MI ITEM #01000701
MFR #RAPTOR 100HCBM 180M P7
Price$4,869.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 100HCBM 180M P7

RAPTOR 100HCBM 180M P7
MI ITEM #01000701
MFR #RAPTOR 100HCBM 180M P7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,869.18/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Axial Misalignment
    0.3125 in
  • Bore Diameter  
    180 mm
  • Bore Length
    5.5 in
  • Coupling Size
    100
  • Length Through Bore  
    5.5000 in
  • Outside Diameter
    14.13 in
  • Parallel Misalignment
    0.1875 in

Details

  • Bore Tolerance Standard
    Custom
  • Coupling Component
    Hub
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    135 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    019966
  • Maximum Speed
    1900 rpm
  • Product Type
    Tire Coupling Hubs
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    85085 in-lb

Overview

Mfr description
RAPTOR 100HCBM 180M 019966

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought