Motion
23880
Grease Seal - Solid, 2.402 in Shaft Dia., 3.460 in OD, 0.283 in Overall Width, X-SPL Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01000718
MFR #23880
Your Price$30.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Seal - Solid, 2.402 in Shaft Dia., 3.460 in OD, 0.283 in Overall Width, X-SPL Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01000718
MFR #23880

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.85/each(List $42.57)

Overview

Mfr description
23880 OIL SEAL
  • SKF offers an assortment of radial shaft seals that have a press fit on the shaft and with sealing lip(s) that contact the housing bore
  • These seals are generally installed with the sealing lip(s) facing outward to provide optimum exclusion

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.402 in
  • Outside Diameter
    3.460 in
  • Overall Width
    0.283 in
  • Design Type
    X-SPL
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    3 psi
  • Spring Type
    None
  • Manufacturer Upc Number
    085311901932
  • Compatible V-Rings
    400600;400601;400604;400605
  • Lubricant Type
    Grease
  • Construction Description
    Grease seal, sealing lip(s) contacts bore
  • Manufacturer Catalog
  • Installation Method
    Shaft press fit
  • Typical Application
    Wheel ends, axles
  • Weight
    0.28 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text