Motion
5.03.09 D 20 BH4

HYDAC CORP
5.03.09 D 20 BH4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 20 micron, 50 gpm Max Flow
Mi Item #01000809
MFR #5.03.09 D 20 BH4
Price$567.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.03.09 D 20 BH4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 20 micron, 50 gpm Max Flow
Mi Item #01000809
MFR #5.03.09 D 20 BH4

Mfr description
5.03.09 D 20 BH4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$567.52/each

Specifications

Dimensions

  • Element Size
    5.03.09
  • Height
    9.0000 in,228.60 mm
  • Inside Diameter
    1.6100 in,40.89 mm
  • Length
    9.0000 in,228 mm
  • Outside Diameter
    3.9000 in,99.06 mm
  • Overall Diameter
    3.9000 in,100 mm
  • Overall Length
    9 in
  • Width
    3.9000 in,100 mm

Details

  • Beta Rating
    ≥200
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Fiberglass
  • Filter Type
    Hydraulic
  • Maximum Flow Rate
    50 gpm
  • Maximum Operating Pressure
    210 bar, 3045.79 psi
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    20 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 8400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)