Motion
1130T HUB X 5.3710/5.3725, KW, SS

DODGE
1130T HUB X 5.3710/5.3725, KW, SS

Complete Grid Coupling - 1130 Coupling Size Code
Mi Item #01001048
MFR #1130T HUB X 5.3710/5.3725, KW, SS
Price$2,929.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1130T HUB X 5.3710/5.3725, KW, SS

Complete Grid Coupling - 1130 Coupling Size Code
Mi Item #01001048
MFR #1130T HUB X 5.3710/5.3725, KW, SS

Mfr description
1130T HUB X 5.3710/5.3725, KW, SS 661730
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,929.78/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Bore Diameter
    Actual 5.375 in
  • Bore Length
    6.4 in
  • Coupling Size
    1130
  • Coupling Size Code
    1130
  • Outside Diameter
    8.56 in
  • Parallel Misalignment
    0.012 in
  • Weight
    115 lbs

Details

  • Bore Tolerance Standard
    Custom
  • Country of Origin
    US
  • Coupling Component
    Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    279.25 hp
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    661730
  • Operating Temperature Range
    -22 to 215 °F
  • Product Type
    Complete Grid Couplings
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Rating (in-lb)
    176000 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)