Motion
1200T10 RSB X RSB COMPLETE CPLG

DODGE
1200T10 RSB X RSB COMPLETE CPLG

Grid Coupling Hub - 6.8000 in Bore Diameter
Mi Item #01001219
MFR #1200T10 RSB X RSB COMPLETE CPLG
Price$94,849.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1200T10 RSB X RSB COMPLETE CPLG

Grid Coupling Hub - 6.8000 in Bore Diameter
Mi Item #01001219
MFR #1200T10 RSB X RSB COMPLETE CPLG

Mfr description
1200T10 RSB X RSB COMPLETE CPLG 661772
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94,849.33/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.3750 in
  • Bore Diameter  
    6.8000 in
  • Outside Diameter
    30.0000 in
  • Weight
    2333 lbs

Details

  • Coupling Component
    Assembly
  • Horsepower @ 100 RPM
    2618 hp
  • Lubrication
    Grease
  • Operating Temperature Range
    -22 to 215 °F
  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)