Motion
1140T TL-F (5050) HUB

DODGE
1140T TL-F (5050) HUB

Grid Coupling Hub - 1140 Coupling Size Code, Maximum 5 in, Minimum 2.4375 in Bore Diameter
Mi Item #01001226
MFR #1140T TL-F (5050) HUB
Price$6,687.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1140T TL-F (5050) HUB

Grid Coupling Hub - 1140 Coupling Size Code, Maximum 5 in, Minimum 2.4375 in Bore Diameter
Mi Item #01001226
MFR #1140T TL-F (5050) HUB

Mfr description
1140T TL-F (5050) HUB 395101
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,687.31/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Bore Diameter  
    Maximum 5 in, Minimum 2.4375 in
  • Bore Length
    5 in
  • Bushing Size
    5050
  • Coupling Size
    1140
  • Coupling Size Code
    1140
  • Max Angular Misalignment
    0.5 °
  • Max Parallel Misalignment
    0.0120 in
  • Outside Diameter
    10 in
  • Parallel Misalignment
    0.012 in
  • Weight
    105 lbs

Details

  • ATEX Certificate
    NO
  • Bushing Type
    Taper Lock
  • Country of Origin
    US
  • Coupling Component
    Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    199.7 hp
  • Lubrication
    Grease
  • Operating Temperature Range
    -22 to 215 °F
  • Product Type
    Grid Coupling Hubs
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Rating (in-lb)
    126000 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)