Motion
1.07.08 D 17 BH4

HYDAC CORP
1.07.08 D 17 BH4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 20 micron, 25 gpm Max Flow
MI ITEM #01001250
MFR #1.07.08 D 17 BH4
List Price$288.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.07.08 D 17 BH4

Hydraulic Pressure Filter Element - Pressure, Cartridge, Fiberglass, 20 micron, 25 gpm Max Flow
MI ITEM #01001250
MFR #1.07.08 D 17 BH4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$288.94/each for your price

Overview

Mfr description
1.07.08 D 17 BH4
  • Industrial Beta replacement elements
  • Betamicron® element

Specifications

  • Element Type
    Cartridge
  • Element Application
    Pressure
  • Micron Rating
    20 micron
  • Beta Rating
    ≥200
  • Maximum Flow Rate
    25 gpm
  • Filter Length Designation
    8 in
  • Filter Material
    Fiberglass
  • Overall Length
    8 in
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betafit - 9020/9021

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text