Motion
1110T HUB X 4.2465/4.2480, KW SS

DODGE
1110T HUB X 4.2465/4.2480, KW SS

Complete Grid Coupling - 1110 Coupling Size Code
Mi Item #01001350
MFR #1110T HUB X 4.2465/4.2480, KW SS
Price$1,338.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1110T HUB X 4.2465/4.2480, KW SS

Complete Grid Coupling - 1110 Coupling Size Code
Mi Item #01001350
MFR #1110T HUB X 4.2465/4.2480, KW SS

Mfr description
1110T HUB X 4.2465/4.2480, KW SS 661790
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,338.18/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Bore Diameter
    Actual 4.25 in
  • Bore Length
    5 in
  • Coupling Size
    1110
  • Coupling Size Code
    1110
  • Max Angular Misalignment
    0.5 °
  • Max Parallel Misalignment
    0.0120 in
  • Outside Diameter
    6.31 in
  • Parallel Misalignment
    0.012 in
  • Weight
    51 lbs

Details

  • Bore Tolerance Standard
    Custom
  • Country of Origin
    US
  • Coupling Component
    Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    130.9 hp
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    661790
  • Operating Temperature Range
    -22 to 215 °F
  • Product Type
    Complete Grid Couplings
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Rating (in-lb)
    82500 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)