Motion
RAPTOR 5HCB 48MM

DODGE
RAPTOR 5HCB 48MM

RAPTOR 5HCB 48MM
MI ITEM #01001386
MFR #RAPTOR 5HCB 48MM
List Price$371.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR 5HCB 48MM

RAPTOR 5HCB 48MM
MI ITEM #01001386
MFR #RAPTOR 5HCB 48MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$371.13/each for your price

Overview

Mfr description
RAPTOR 5HCB 48MM 395898

Specifications

  • Bore Diameter
  • Length Through Bore
  • Horsepower @ 100 RPM
    1.47 hp
  • Manufacturer Catalog Number
    395898
  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Bore Fit
    Transitional
  • Bore Length
    1.75 in
  • Bore Tolerance Standard
    ISO R775
  • Coupling Component
    Hub
  • Coupling Size
    5
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Maximum Speed
    7500 rpm
  • Outside Diameter
    3.13 in
  • Parallel Misalignment
    0.1875 in
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled, Spacer
  • Torque Rating (in-lb)
    926 in-lb
  • Width
    0 cm
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • ISO Fit Standard
    H7
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text