1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
1070T HUB X 1.623/1.624, KW, 2SS
Grid Coupling Hub - 1070 Coupling Size Code, 1.6250 in Bore Diameter
Mi Item #
01001497
MFR #
1070T HUB X 1.623/1.624, KW, 2SS
Price
$608.70
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Grid Couplings
DODGE 1070T HUB X 1.623/1.624, KW, 2SS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
1070T HUB X 1.623/1.624, KW, 2SS
Grid Coupling Hub - 1070 Coupling Size Code, 1.6250 in Bore Diameter
Mi Item #
01001497
MFR #
1070T HUB X 1.623/1.624, KW, 2SS
Mfr description
1070T HUB X 1.623/1.624, KW, 2SS 661830
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$608
.70
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
1.6250 in
Coupling Size Code
1070
Weight
9 lbs
Details
Coupling Component
Hub Only
Product Type
Grid Coupling Hubs
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items