Motion
1130T HUB X 5" CF BORE, KW, 2 SS

DODGE
1130T HUB X 5" CF BORE, KW, 2 SS

Grid Coupling Hub - 1130 Coupling Size Code, 5.0000 in Bore Diameter
Mi Item #01001616
MFR #1130T HUB X 5" CF BORE, KW, 2 SS
Price$2,929.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1130T HUB X 5" CF BORE, KW, 2 SS

Grid Coupling Hub - 1130 Coupling Size Code, 5.0000 in Bore Diameter
Mi Item #01001616
MFR #1130T HUB X 5" CF BORE, KW, 2 SS

Mfr description
1130T HUB X 5" CF BORE, KW, 2 SS 661803
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,929.78/each

Specifications

Dimensions

  • Bore Diameter  
    5.0000 in
  • Coupling Size Code
    1130
  • Weight
    116 lbs

Details

  • Coupling Component
    Hub Only
  • Grease Included
    No
  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)