Motion
TFW 1/2pt

JET-LUBE
TFW 1/2pt

Pipe Thread Sealant - White Color
Mi Item #01001633
MFR #TFW 1/2pt
Price$40.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JET-LUBE
TFW 1/2pt

Pipe Thread Sealant - White Color
Mi Item #01001633
MFR #TFW 1/2pt

Mfr description
24002 TFW THREAD SEALANT W/PTFE
  • A nonhardening soft set, nontoxic thread sealant for sealing and protecting NPT pipe fittings
  • TFW is specially formulated to seal piping used for pressurized air, natural gas, water, and fire sprinkler systems
  • TFW works as well in other fluid and air applications.\n\nTFW provides sealing performance upon application and is specifically formulated to seal threaded connections against leakage due to internal pressure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.85/each

Specifications

Dimensions

  • Package Size
    1/2 pt (US)
  • Specific Gravity
    1.2

Details

  • Application
    Multipurpose Thread Sealant
  • Base Material
    Synthetic
  • Color
    White
  • Container Capacity
    8 oz
  • Flash Point
    Greater than 350 °F
  • Max Operating Temperature
    500 °F
  • Operating Temperature Range
    -70 to +500 °F
  • Package Type
    Brush Top Can
  • Temperature Range
    500 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)