Motion
1150T10 RSB X RSB COMPLETE CPLG

DODGE
1150T10 RSB X RSB COMPLETE CPLG

1150T10 RSB X RSB COMPLETE CPLG 661767
Mi Item #01001733
MFR #1150T10 RSB X RSB COMPLETE CPLG
Price$23,509.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1150T10 RSB X RSB COMPLETE CPLG

1150T10 RSB X RSB COMPLETE CPLG 661767
Mi Item #01001733
MFR #1150T10 RSB X RSB COMPLETE CPLG

Mfr description
1150T10 RSB X RSB COMPLETE CPLG 661767
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,509.24/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.3750 in
  • Outside Diameter
    17.9000 in
  • Weight
    516 lbs

Details

  • Coupling Component
    Assembly
  • Horsepower @ 100 RPM
    558.5 hp
  • Lubrication
    Grease
  • Number Of Bolts
    4
  • Operating Temperature Range
    -22 to 215 °F
  • Product Type
    Complete Grid Couplings
  • Torque Rating (in-lb)
    352000 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)