Motion
R432027185

AVENTICS
R432027185

R432027185
Mi Item #01001741
MFR #R432027185
Price$28.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432027185

R432027185
Mi Item #01001741
MFR #R432027185

Mfr description
R432027185 1/8" NPTF WITH KNOB RT ANGLE
  • 150 PSIG (10 Bar)
  • Temperature: 15°F to 160°F
  • Air or inert gas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.90/each

Specifications

Dimensions

  • Output Port Type
    1/8 Female NPTF Threaded in

Details

  • Body Material
    Brass
  • Maximum Operating Pressure
    +150 psig
  • Operating Medium
    Air
  • Operating Pressure Range
    Maximum of +150 psig
  • Operating Temperature Range
    -15 to +60 °F
  • Port Connection Type
    Threaded
  • Seal Material
    Nitrile
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)