Motion
R432027186

AVENTICS
R432027186

R432027186
MI ITEM #01001751
MFR #R432027186
Price$36.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432027186

R432027186
MI ITEM #01001751
MFR #R432027186

Mfr description
R432027186 1/4" NPTF WITH KNOB RT ANGLE
  • 150 PSIG (10 Bar)
  • Temperature: 15°F to 160°F
  • Air or inert gas
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.81/each

Specifications

Dimensions

  • Input Port Type
    1/4 Female NPTF Threaded in
  • Output Port Type
    1/4 Female NPTF Threaded in
  • Valve Positioner Travel
    None

Details

  • Operating Medium
    Air
  • Piping Type
    Elbow
  • Port Connection Type
    Threaded
  • Thread Standard
    NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)