Motion
574
Gasket Sealant - Paste, Orange Color, 50 ml, Tube
MI ITEM #01001839
MFR #574
Price$38.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sealant - Paste, Orange Color, 50 ml, Tube
MI ITEM #01001839
MFR #574

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$38.85/each

Specifications

Dimensions

  • Package Size
    50 ml

Details

  • Application
    Sealing
  • Chemical Base
    Dimethacrylate Ester
  • Color
    Orange
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Tube
  • Product Form
    Paste
  • Type
    High Adhesion, Instant Seal
  • UPC_NO
    079340240186
  • Viscosity Class
    Medium Viscosity

Overview

Mfr description
230649 24018 574 FLANGE SLNT 50 ML TB
  • Seals close fitting joints between rigid metal faces and flanges
  • Fast curing—provides resistance to low pressures immediately after assembly of flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought