Specifications
Dimensions
- Output Port Type1/4 Female NPTF Threaded in
- Tube Size1/4 in
- Valve Positioner TravelNone
Details
- Operating MediumAir
- Piping TypeElbow
- Port Connection TypePush To Connect
- Thread StandardNPTF
Overview
Mfr description
R432027191 1/4" NPTF X 1/4" TUBE, W/SLO
- 150 PSIG (10 Bar)
- Temperature: 15°F to 160°F
- Air or inert gas
- Nickel plated brass body for corrosion
- Buna-N seals
- Stainless steel spring
- Valves mount directly on cylinder
- Spring loaded check valve
- Thread sealant on male threads
- 360º swivel body
- Compact design