Overview
Mfr description
R432027194 1/4" NPTF X 1/4" TUBE W/KNOB
- 150 PSIG (10 Bar)
- Temperature: 15°F to 160°F
- Air or inert gas
- Nickel plated brass body for corrosion
- Buna-N seals
- Stainless steel spring
- Valves mount directly on cylinder
- Spring loaded check valve
- Thread sealant on male threads
- 360º swivel body
- Compact design
Specifications
- Piping TypeElbow
- Thread StandardNPTF
- Tube Size1/4 in
- Operating MediumAir
- Port Connection TypePush To Connect
- Output Port Type1/4 Female NPTF Threaded in
- Valve Positioner TravelNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data