Motion
20HMMCB - 802

DODGE
20HMMCB - 802

20HMMCB - 802
MI ITEM #01002072
MFR #20HMMCB - 802
Price$1,247.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20HMMCB - 802

20HMMCB - 802
MI ITEM #01002072
MFR #20HMMCB - 802

Mfr description
20HMMCB - 802 017089
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,247.78/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    2.06 in
  • Coupling Size
    20
  • Length Through Bore  
    2.0625 in
  • Mill Motor Frame Size
    802B, 802C
  • Outside Diameter
    4.48 in
  • Parallel Misalignment
    0.1875 in

Details

  • Coupling Component
    Hub
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    3.66 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    017089
  • Maximum Speed
    6600 rpm
  • Product Type
    Tire Coupling Hubs
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    2308 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)