Motion
40HMMCB - 604/804

DODGE
40HMMCB - 604/804

40HMMCB - 604/804
MI ITEM #01002201
MFR #40HMMCB - 604/804
List Price$1,558.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
40HMMCB - 604/804

40HMMCB - 604/804
MI ITEM #01002201
MFR #40HMMCB - 604/804

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,558.18/each for your price

Overview

Mfr description
40HMMCB - 604/804 017092

Specifications

  • Length Through Bore
  • Mill Motor Frame Size
    604, 804
  • Horsepower @ 100 RPM
    8.73 hp
  • Manufacturer Catalog Number
    017092
  • Angular Misalignment
    3 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    2.5 in
  • Coupling Component
    Hub
  • Coupling Size
    40
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Maximum Speed
    5000 rpm
  • Outside Diameter
    6.63 in
  • Parallel Misalignment
    0.1875 in
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled, Spacer
  • Torque Rating (in-lb)
    5504 in-lb
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text