Motion
1080T HUB X 75MM H7

DODGE
1080T HUB X 75MM H7

Grid Coupling Hub - 1080 Coupling Size Code, 75 mm Bore Diameter
Mi Item #01002280
MFR #1080T HUB X 75MM H7
Price$596.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1080T HUB X 75MM H7

Grid Coupling Hub - 1080 Coupling Size Code, 75 mm Bore Diameter
Mi Item #01002280
MFR #1080T HUB X 75MM H7

Mfr description
1080T HUB X 75MM H7 007642
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$596.86/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Bore Diameter  
    75 mm
  • Bore Length
    3.5 in
  • Coupling Size
    1080
  • Coupling Size Code
    1080
  • Max Angular Misalignment
    0.5 °
  • Max Parallel Misalignment
    0.0100 in
  • Outside Diameter
    4.125 in
  • Overall Length
    3.5000 in
  • Parallel Misalignment
    0.01 in
  • Weight
    9 lbs

Details

  • ATEX Certificate
    NO
  • Bore Fit
    Transitional
  • Bore Tolerance Standard
    ISO R775
  • Country of Origin
    US
  • Coupling Component
    Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    28.8 hp
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    007642
  • Operating Temperature Range
    -22 to 215 °F
  • Product Type
    Grid Coupling Hubs
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Rating (in-lb)
    18150 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)