Motion
50HMMCB - 408/608/808

DODGE
50HMMCB - 408/608/808

50HMMCB - 408/608/808
Mi Item #01002300
MFR #50HMMCB - 408/608/808
Price$2,334.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
50HMMCB - 408/608/808

50HMMCB - 408/608/808
Mi Item #01002300
MFR #50HMMCB - 408/608/808

Mfr description
50HMMCB - 408/608/808 017094
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,334.94/each

Specifications

Dimensions

  • Angular Misalignment
    3 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    2.75 in
  • Coupling Size
    50
  • Length Through Bore  
    2.7500 in
  • Mill Motor Frame Size
    408, 608, 808
  • Outside Diameter
    8.13 in
  • Parallel Misalignment
    0.1875 in

Details

  • Coupling Component
    Hub
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    12.1 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    017094
  • Maximum Speed
    4200 rpm
  • Product Type
    Tire Coupling Hubs
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    7656 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)