Motion
75MM RIBBED COUPLING ASSY

DODGE
75MM RIBBED COUPLING ASSY

Set Screw Rigid Coupling - 11.5 in OD
MI ITEM #01002387
MFR #75MM RIBBED COUPLING ASSY
Price$1,980.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
75MM RIBBED COUPLING ASSY

Set Screw Rigid Coupling - 11.5 in OD
MI ITEM #01002387
MFR #75MM RIBBED COUPLING ASSY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,980.49/each

Specifications

Dimensions

  • Bore - Side 1
    75 mm
  • Bore - Side 2
    75 mm
  • Bore Diameter
    Actual 75 mm
  • Bore Length
    15.375 in
  • Coupling Size
    2.95
  • Outside Diameter
    11.5 in

Details

  • Bore Fit
    Interference
  • Bore Tolerance Standard
    Custom
  • Country of Origin
    US
  • Coupling Style
    Rigid
  • Coupling Type
    Metallic
  • Lubrication
    None
  • Maximum Speed
    2545 rpm
  • Product Type
    Set Screw Rigid Couplings
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 285 degree Fahrenheit, Minimum -100
  • Torque Rating (in-lb)
    31800 in-lb

Overview

Mfr description
75MM RIBBED COUPLING ASSY 426748

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought