Motion
1100T HUB X 95MM M7

DODGE
1100T HUB X 95MM M7

Grid Coupling Hub - 1100 Coupling Size Code, 95 mm Bore Diameter
Mi Item #01002423
MFR #1100T HUB X 95MM M7
Price$1,044.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1100T HUB X 95MM M7

Grid Coupling Hub - 1100 Coupling Size Code, 95 mm Bore Diameter
Mi Item #01002423
MFR #1100T HUB X 95MM M7

Mfr description
1100T HUB X 95MM M7 007660
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,044.49/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Bore Diameter  
    95 mm
  • Bore Length
    4.8 in
  • Coupling Size
    1100
  • Coupling Size Code
    1100
  • Max Angular Misalignment
    0.5 °
  • Max Parallel Misalignment
    0.0120 in
  • Outside Diameter
    5.5875 in
  • Parallel Misalignment
    0.012 in
  • Weight
    38 lbs

Details

  • ATEX Certificate
    NO
  • Bore Fit
    Interference
  • Bore Tolerance Standard
    ISO R775
  • Country of Origin
    US
  • Coupling Component
    Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    88.14 hp
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    007660
  • Operating Temperature Range
    -22 to 215 °F
  • Product Type
    Grid Coupling Hubs
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Rating (in-lb)
    55550 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)