Motion
100HMMCB - 618/818

DODGE
100HMMCB - 618/818

100HMMCB - 618/818
MI ITEM #01002434
MFR #100HMMCB - 618/818
Price$5,892.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
100HMMCB - 618/818

100HMMCB - 618/818
MI ITEM #01002434
MFR #100HMMCB - 618/818

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,892.39/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    5.5 in
  • Coupling Size
    100
  • Length Through Bore  
    5.5000 in
  • Mill Motor Frame Size
    618, 818
  • Outside Diameter
    14.13 in
  • Parallel Misalignment
    0.1875 in

Details

  • Coupling Component
    Hub
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    135 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    017106
  • Maximum Speed
    1900 rpm
  • Product Type
    Tire Coupling Hubs
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    85085 in-lb

Overview

Mfr description
100HMMCB - 618/818 017106

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought